https://www.bdiexpress.com/medias/INDSMCVALVEX-VT317-G-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTF8aW1hZ2UvanBlZ3xhRFppTDJnME9DOHhNRFl3TmpZMU5UZzJORGcyTWk5SlRrUlRUVU5XUVV4V1JWaGZWbFF6TVRkZlIxOUNVMFZmTXpBd2VETXdNQzVxY0djfGMyZDk4YjBjNzU0ZjQzNWUxYWZhOWFmODUzZDMzYTZkZjAwNTI3NGE4N2ViODhlZjdlNWQ4MDBhZjAzMzYxY2I
SMC
SMC
VT317-1G-02
SMC SMC
Description
VT317-1G-02
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT317-1G-02
BDI #
17880627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT317-1G-02/p/17880627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.316
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.69593
Long Description
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
1.772 Inch | 45 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
3.508 Inch | 89.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh