Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

valve RCA3D1-336 https://www.bdiexpress.com/medias/INDGOYVALVEXX-RCA3D-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDh8aW1hZ2UvanBlZ3xhR0kxTDJnMU5pODVOek00TmpReE1qRXhOREl5TG1wd1p3fDAwNDcxYTFmZDNiNDA3ZWIyNzUwNzE2ZjI3MjdkMjYyNjFjMTJhNWY2Njc2ZGM3ZDk0NmQ4MTdjZGYwYmViMWE
20079803 Hydraulic and Pneumatic Valves 

GOYEN VALVES GOYEN VALVES

valve RCA3D1-336

Description

GOYEN VALVES valve RCA3D1-336

Flow Control Valve; 1/8" BSPP Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot; 125 PSI; −40 To 180 Deg F; NBR Seal; Aluminum

Part #

valve RCA3D1-336

BDI #
20079803

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GOYEN VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.2
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" BSPP
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
−40 To 180 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://goyenmecair.pentair.com
Long Description
Flow Control Valve; 1/8" BSPP Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot; 125 PSI; −40 To 180 Deg F; NBR Seal; Aluminum
Overall Height
3.02 Inch | 76.7 Millimeter
Overall Length
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh