SYSTEM PLAST
SYSTEM PLAST
VG-P813-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P813-20 EXTRUDED GUIDE COVER ; UHMW-PE ROUND 20FT/BOX
Side Guide | Wear Strip; 20 Feet Long; 0.81" Height; 1/4" Width; UHMW
Part #
VG-P813-20
BDI #
338839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P813-20/p/338839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.023
EAN
0787405449657
Product Group - BDI
M00134
Product Name
Side Guide | Wear Strip
Length - Feet
20
Material
UHMW
Other Features
Price is per Foot | Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P813-20
Manufacturer Internal Number
VG-P813-20
Weight / LBS
0.044
Long Description
Side Guide | Wear Strip; 20 Feet Long; 0.81" Height; 1/4" Width; UHMW
Height
0.81 Inch | 20.574 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh