https://www.bdiexpress.com/medias/INDVGEASSYXX-CMBNR-RLR-682-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1NHxpbWFnZS9qcGVnfGFESXpMMmd3WVM4eE1EYzJOemsxT0RrNU9UQTNNQzlKVGtSV1IwVkJVMU5aV0ZoZlEwMUNUbEpmVWt4U1h6WTRNbDh6TURCNE16QXdMbXB3Wnd8MjA1NGFkMTgxMmE1MzBiYTQ1ZmRjYTU0ZDVhNmJiNTQ5MmM3Yzk4MDJhM2M5ZmExNzM3ZThmM2MzY2U0YmU2Ng
https://www.bdiexpress.com/medias/INDVGEASSYXX-CMBNR-RLR-682-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1NHxpbWFnZS9qcGVnfGFESXpMMmd3WVM4eE1EYzJOemsxT0RrNU9UQTNNQzlKVGtSV1IwVkJVMU5aV0ZoZlEwMUNUbEpmVWt4U1h6WTRNbDh6TURCNE16QXdMbXB3Wnd8MjA1NGFkMTgxMmE1MzBiYTQ1ZmRjYTU0ZDVhNmJiNTQ5MmM3Yzk4MDJhM2M5ZmExNzM3ZThmM2MzY2U0YmU2Ng
SYSTEM PLAST
SYSTEM PLAST
VG-682-PL-6-2
SYSTEM PLAST SYSTEM PLAST
Description
VG-682-PL-6-2 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR PLT 6" X 2FT
Combiner; Roller; Bead; 5.66" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 2 Feet Long; 6.48" Height; 1-1/2" Width; Steel Guide Material
Part #
VG-682-PL-6-2
BDI #
337986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-682-PL-6-2/p/337986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.68
EAN
0787405268319
Product Group - BDI
M00134
Product Name
Combiner
Product Type
Roller
Type of Roller
Bead
Roller Material
Acetal
Series
682
Length - Feet
2
Guide Material
Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Combiner
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-682-PL-6-2
Manufacturer Internal Number
VG-682-PL-
Weight / LBS
10.3
Long Description
Combiner; Roller; Bead; 5.66" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 2 Feet Long; 6.48" Height; 1-1/2" Width; Steel Guide Material
Roller Width
5.66 Inch | 143.764 Millimeter
Roller Diameter
0.76 Inch | 19.304 Millimeter
Height
6.48 Inch | 164.592 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

