

NILOS
NILOS
BT 522-0-13
NILOS NILOS
Description
BT 522-0-13
Ball Transfer Unit; Press Fit; 22.2MM Ball Diameter; Steel Ball; 352 Lbs Max Load; 45 MM Dia Flange Size; 30MM Base to Ball Height; 36MM Housing Diameter; 25.7MM Housing Height; Steel Housing
Part #
M/5903782
BDI #
1300044
Details
14.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-522-0-13/p/1300044
Your Price
$ 14.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
EAN
7316578001329
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
352 Lbs
Flange Size if applicable
45 MM Dia
Housing Material
Steel
Other Features
Dirt Exit Hole | Felt Seal | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Press Fit; 22.2MM Ball Diameter; Steel Ball; 352 Lbs Max Load; 45 MM Dia Flange Size; 30MM Base to Ball Height; 36MM Housing Diameter; 25.7MM Housing Height; Steel Housing
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.181 Inch | 30 Millimeter
Housing Height
1.012 Inch | 25.7 Millimeter
Ball Outside Diameter
0.874 Inch | 22.2 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Housing Diameter
1.417 Inch | 36 Millimeter
Overall Height
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh