Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-501-01-S12-L5T https://www.bdiexpress.com/medias/INDVGELVLRXX-501T-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMHxpbWFnZS9qcGVnfGFEUTJMMmhsTnk4NE9UWXhNamd6T1RRNE5UYzBMbXB3Wnd8YzRlZjM0Njk2ZmE2ZDUxMWZkZTRkNzhjOTVlMTA3Mjc5MWE3M2ExZmI3MzIyNmQ2MWFlMTIwYzMxYTBjMzAyZg
342919 Levelers 

SYSTEM PLAST SYSTEM PLAST

VG-501-01-S12-L5T

Description

VG-501-01-S12-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS

Leveler; Articulating; 1/2-13 Thread Size; 4.32" Thread Length; 501-T Series; 6.22" Overall Height; 0.9" Base Plate Height; 2.38" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-501-01-S12-L5T

BDI #
342919

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0787405489639
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
1/2-13
Articulation
5 Degree
Series
501-T
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-504
Other Features
Light Duty | Maximum Load 2000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-501-01-S12-L5T
Weight / LBS
0.5
Long Description
Leveler; Articulating; 1/2-13 Thread Size; 4.32" Thread Length; 501-T Series; 6.22" Overall Height; 0.9" Base Plate Height; 2.38" Base Plate Diameter; Stainless Steel Stem Material
Overall Height
6.22 Inch | 157.988 Millimeter
Thread Length
4.32 Inch | 109.728 Millimeter
Base Plate Height
0.9 Inch | 22.86 Millimeter
Base Plate Diameter
2.38 Inch | 60.452 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh