343200
Levelers
SYSTEM PLAST
SYSTEM PLAST
VG-511H-01-S58-L5
SYSTEM PLAST SYSTEM PLAST
Description
VG-511H-01-S58-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 5/8-11 Thread Size; 4.55" Thread Length; 511H Series; 6.15" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Part #
VG-511H-01-S58-L5
BDI #
343200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-511H-01-S58-L5/p/343200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.286
EAN
0787405492844
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
15 Degree
Series
511H
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511H-01-S58-L5
Weight / LBS
0.63
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 4.55" Thread Length; 511H Series; 6.15" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Overall Height
6.15 Inch | 156.21 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Base Plate Height
1.6 Inch | 40.64 Millimeter
Thread Length
4.55 Inch | 115.57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh