

25123053
Screw Conveyor Hanger Bearings
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2167G
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2167G HANGER BEARING ; 3-7/16IN SHAFT
Hanger Bearing; 3-7/16" Bore; Gatke Material; Plain Bearing; 216/230/316 Hanger Type; 2 Piece Split; With Oil Hole
Part #
CHB2167G
BDI #
25123053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2167G/p/25123053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.27
EAN
0697950079431
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Product Specification
3-7/16" Bore; Gatke Material; Plain Bearing; 216/230/316 Hanger Type; 2 Piece Split; With Oil Hole
Long Description
Hanger Bearing; 3-7/16" Bore; Gatke Material; Plain Bearing; 216/230/316 Hanger Type; 2 Piece Split; With Oil Hole