https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhREk0TDJobU5pOHhNRGN4TnpZMU9UQTNNRFE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZSRWxCWHpNd01IZ3pNREF1YW5CbnwxNTExYzg3YTViYjE2NjAxOGIwZTE3NWMzMjg0NzM5ZTk1ZWZjZmUwZThiZDQ1Y2FjYTA4MTU0N2JlYzc2ODM4
https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhREk0TDJobU5pOHhNRGN4TnpZMU9UQTNNRFE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZSRWxCWHpNd01IZ3pNREF1YW5CbnwxNTExYzg3YTViYjE2NjAxOGIwZTE3NWMzMjg0NzM5ZTk1ZWZjZmUwZThiZDQ1Y2FjYTA4MTU0N2JlYzc2ODM4
DODGE
DODGE
28X44 CR DR XT40 MDX 1/2 DIA LAG
DODGE DODGE
Description
28X44 CR DR XT40 MDX 1/2 DIA LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 28" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
28X44 CR DR XT40 MDX 1/2 DIA LAG
BDI #
20498299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/28X44-CR-DR-XT40-MDX-1-2-DIA-LAG/p/20498299
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
340.137
EAN
0782477078224
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Diamond Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225557
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 28" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Pulley Diameter
28 Inch | 711.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

