Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30X51 CR DR HE60 MDX https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFkyTDJnNFppOHhNRGN4TnpZMk9EWTNNVFV4T0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZNekF3ZURNd01DNXFjR2N8YmIyNWIwZmU4Y2E0MmYzMWVhM2JkMTEzYjQ2ZDEwOWViNGRiZGY2MzVmOTUwYjk1Yzg5OGJmZDFkMTlkOWI2OQ
269211 Conveyor Pulleys 

DODGE DODGE

30X51 CR DR HE60 MDX

Description

30X51 CR DR HE60 MDX DRUM PULLEY ; POR NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats

Part #

30X51 CR DR HE60 MDX

BDI #
269211

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
629.67
EAN
0782476331955
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh