https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRrTDJnME1DOHhNREk1TnpnM05UQXpPREl6T0M5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8YWMxNWU4NjgxNjI4MmExODdjN2ZjOTE2YWE1OWRmZWVhYzdlODczN2QzZTJhZGQwNDY0OWE3OGUyZmU3YThkMQ
https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRrTDJnME1DOHhNREk1TnpnM05UQXpPREl6T0M5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8YWMxNWU4NjgxNjI4MmExODdjN2ZjOTE2YWE1OWRmZWVhYzdlODczN2QzZTJhZGQwNDY0OWE3OGUyZmU3YThkMQ
17799992
Conveyor Pulleys
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW18038X35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW18038X35 CONVEYOR PULLEY ; 18X38 SD WING PULLEY XT35
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 18" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CSW18038X35
BDI #
17799992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSW18038X35/p/17799992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
154.02
EAN
0697950628042
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
340
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 18" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

