23167723
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPU1218PXT30;12X18CF DRUM PULLEY W/PXT30
PRECISION PULLEY PRECISION PULLEY
Description
12X18 CF DRUM PULLEY W/PXT30 ; CONVEYOR PULLEY 12X18 FOR BUSH REQD
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; XT30 Bushing; Light Duty | Moderate Duty Class; 12" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
XPU1218PXT30;12X18CF DRUM PULLEY W/PXT30
BDI #
23167723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPU1218PXT30;12X18CF-DRUM-PULLEY-W-PXT30/p/23167723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
23.1
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPU1218PXT30
Long Description
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; XT30 Bushing; Light Duty | Moderate Duty Class; 12" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bushing Bore Range
1-7/16 To 3 Inch | 36.513 To 76.2 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


