对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

125MA ; 50270 https://www.bdiexpress.com/medias/INDFSLFSTNRX-17227758-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NzV8aW1hZ2UvanBlZ3xhR1U0TDJnMk9TODVOek00TlRnMk5qZzFORGN3TG1wd1p3fDdlYWNjNjRlYjFlZGIyMDI3OGIyYjllNzhkNDJiZjc4MzAyYjljMDkzY2ZkNTMwNjkxYWM2MDhhYTllMWQ2NTY
17227758 输送机配件 

FLEXCO FLEXCO

125MA ; 50270

描述

FLEXCO 125MA ; 50270

Staple Fastener; For Conveyor Belt; Copper Alloy

制造商部件号

125MA ; 50270

BDI部件号
17227758

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
FLEXCO
最低订购量
EAN条码
0697598502704
重量 / Kilogram
0.816
Product Group - BDI
M00132
产品名称
Staple Fastener
部件描述
Staple Fastener
用于
Conveyor Belt
材料
Copper Alloy
英寸 - 公制
Inch | Metric
类别 - BDI
Conveyor Components Accessories
名称
Fastener
关键字串
Staple
重量/磅
1.9
详细描述
Staple Fastener; For Conveyor Belt; Copper Alloy