Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

182-54911 https://www.bdiexpress.com/medias/INDREXXXTXXX-10084557-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODZ8aW1hZ2UvanBlZ3xhRGcyTDJoaU9TOHhNRE0wTXpBd09EazJNRFUwTWk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF3T0RRMU5UZGZNekF3ZURNd01DNXFjR2N8NDgzMzJiZDgxYzBmNDQyOGE4ZTk1Njk5NmZkMjhjMDFmZTViMGUxZjVjYWJlZThmMjVkZTQyNjIyMmRhNTUxYw
21471632 Conveyor Component Accessories 

REXNORD REXNORD

182-54911

Description

182-54911 CONVEYOR KNOB ; NON-RETURNABLE IN 15 DL 91

Female Knob; M10 Thread Size; Reinforced Polyamide; Use For Conveyor

Part #

182-54911

BDI #
21471632

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.05
EAN
0698210906290
Product Group - BDI
F02172
Product Name
Knob
Part Description
Female Knob
Size
M10 Thread Size
Used For
Conveyor
Material
Reinforced Polyamide
Other Features
Nickel Plated Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Knob
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10084557
Weight / LBS
0.05
Long Description
Female Knob; M10 Thread Size; Reinforced Polyamide; Use For Conveyor