MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD3B-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD3B-W DRIVE SHAFT ; 1 1/2" X 14 1/2" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 1.5 IN Dia X 14.5 IN L; Use: Standard End Plate
Part #
1CD3B-W
BDI #
613549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD3B-W/p/613549
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.148
EAN
0697950212456
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
1.5 IN Dia X 14.5 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD3B-W
Manufacturer Internal Number
1CD3B-W
Weight / LBS
7.2
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 1.5 IN Dia X 14.5 IN L; Use: Standard End Plate

