Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

210-59941 https://www.bdiexpress.com/medias/INDREXACSRYX-CLP-GDRL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTR8aW1hZ2UvanBlZ3xhRGt5TDJneU5pODVNekUxTURFNE5EY3pOVEF5TG1wd1p3fDk0NTkxZjQ4OGZlMzliMDM1ZTI3M2IwODBiNDUwOGM5ZWJkZTA5M2Y4YTYzNGZlZjE3N2M2ZjYwYTliM2ViYzA
18139817 Conveyor Component Accessories 

REXNORD REXNORD

210-59941

Description

210-59941 G-RAIL CLAMP ; NON-RETURNABLE 210 ROD14MM

Clamp; Guide Rail Clamp; 1.46 IN L X 1.06 IN W X 1.06 IN H | 0.53 IN Rod Base Dia; Use: Used with Guide Rail; Nylon

Part #

210-59941

BDI #
18139817

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.019
EAN
0698210915520
Product Group - BDI
M00134
Product Name
Clamp
Part Description
Guide Rail Clamp
Size
1.46 IN L X 1.06 IN W X 1.06 IN H | 0.53 IN Rod Base Dia
Used For
Used with Guide Rail
Material
Nylon
Other Features
M5 Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
210-59941
Weight / LBS
0.04
Long Description
Clamp; Guide Rail Clamp; 1.46 IN L X 1.06 IN W X 1.06 IN H | 0.53 IN Rod Base Dia; Use: Used with Guide Rail; Nylon