Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

375XJ48NC ; 40010 https://www.bdiexpress.com/medias/INDFSLFSTNRX-17227199-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTZ8aW1hZ2UvanBlZ3xhR0ZqTDJneVlTODVOek00TlRnMU5qWTVOall5TG1wd1p3fGZlYjdhNjY4N2ViNTg1ZDQxMmNkOTIzNTVhOWIxYjk2Zjg0NTI2YmY5M2Y0MWVhNzk5NzRiNGU2ZDM1MjljNTY
17226990 Conveyor Component Accessories 

FLEXCO FLEXCO

375XJ48NC ; 40010

Description

375XJ48NC NR. 40010 BOLT HINGED FASTENER

Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel

Part #

375XJ48NC ; 40010

BDI #
17226990

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
3.714
EAN
0697598400109
Product Group - BDI
M00132
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | 48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
8.3
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel