21516284
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TCG14 9IN X 14GA MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TCG14 9IN X 14GA MTO COVER ; TROUGH COVER
Conveyor Trough Cover; Trough Cover; 9 IN Dia X 12 GA Thickness X 0.75 FT L; Use: Screw Conveyor; Steel
Part #
9TCG14 9IN X 14GA MTO
BDI #
21516284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TCG14-9IN-X-14GA-MTO/p/21516284
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
17.69
Product Group - BDI
G00190
Product Name
Conveyor Trough Cover
Part Description
Trough Cover
Size
9 IN Dia X 12 GA Thickness X 0.75 FT L
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Conveyor Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Trough Cover; Trough Cover; 9 IN Dia X 12 GA Thickness X 0.75 FT L; Use: Screw Conveyor; Steel
