625853
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TSD14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TSD14 FLANGED DISCHARGE STUB ; 9" PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 7.125 IN H | 14 GA Thickness
Part #
9TSD14
BDI #
625853
Details
250.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TSD14/p/625853
Your Price
$ 250.74 / each
$ 258.26 / each BDIExpress
$ 258.26 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.63
EAN
0697950128344
Product Group - BDI
R00104
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Plain Opening
Size
7.125 IN H | 14 GA Thickness
Other Features
9 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
9TSD14
Weight / LBS
8
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 7.125 IN H | 14 GA Thickness

