18143314
Conveyor Component Accessories
REXNORD
REXNORD
ECAC24X10
REXNORD REXNORD
Description
ECAC24X10 ; POR 24 X 10 X 10-1/2 AC BUCKT
Elevator Bucket; Polymeric Bucket; 24 IN L X 10 IN W; Use: To Fill; Carry and Discharge Material Efficiently Without Trouble; Urethane
Part #
ECAC24X10
BDI #
18143314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/ECAC24X10/p/18143314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
6.81
EAN
0698210839147
Product Group - BDI
M02312
Product Name
Elevator Bucket
Part Description
Polymeric Bucket
Size
24 IN L X 10 IN W
Used For
To Fill; Carry and Discharge Material Efficiently Without Trouble
Material
Urethane
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ECAC24X10
Manufacturer Internal Number
7183914
Weight / LBS
15
Long Description
Elevator Bucket; Polymeric Bucket; 24 IN L X 10 IN W; Use: To Fill; Carry and Discharge Material Efficiently Without Trouble; Urethane


