21555662
Conveyor Component Accessories
PRECISION PULLEY
PRECISION PULLEY
PXT25 HUB
PRECISION PULLEY PRECISION PULLEY
Description
PXT25 HUB ; POR
XT Hub; XT Hub; 4.5 IN OD X 1.25 IN L; Use: Conveyor Pulley
Part #
PXT25 HUB
BDI #
21555662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/PXT25-HUB/p/21555662
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.18
Product Group - BDI
M02194
Product Name
XT Hub
Part Description
XT Hub
Size
4.5 IN OD X 1.25 IN L
Used For
Conveyor Pulley
Other Features
4.75 Inch Flange OD | 4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Manufacturer Item Number
73002
Weight / LBS
9.58
Long Description
XT Hub; XT Hub; 4.5 IN OD X 1.25 IN L; Use: Conveyor Pulley

