17227680
Conveyor Component Accessories
FLEXCO
FLEXCO
RS125J60NC ; 54525
FLEXCO FLEXCO
Description
RS125J60NC NR. 54525 STAPLE FASTENER ; 4EA/CTN
Staple Fastener; 0.45 IN Staple Length; For Conveyor Belt; Steel
Part #
RS125J60NC ; 54525
BDI #
17227680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125J60NC-;-54525/p/17227680
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
4.21
EAN
0697598545251
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 60 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
9.2594
Long Description
Staple Fastener; 0.45 IN Staple Length; For Conveyor Belt; Steel

