17227897
Conveyor Component Accessories
FLEXCO
FLEXCO
RS187SJ24/600NCS ; 54617
FLEXCO FLEXCO
Description
RS187SJ24/600NCS NR. 54617 STPL FASTENER ; 4EA/CTN
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; 316 Stainless Steel
Part #
RS187SJ24/600NCS ; 54617
BDI #
17227897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS187SJ24-600NCS-;-54617/p/17227897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
2.458
EAN
0697598546173
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 24 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.51155
Long Description
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; 316 Stainless Steel