https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-ASSY-L-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMnxpbWFnZS9qcGVnfGFHWTFMMmhrTUM4eE1EYzJOams0TkRnd05qUXpNQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlCVTFOWlgweGZVMTh6TURCNE16QXdMbXB3Wnd8NjI1N2ExNWVkZjk0YzUxNTJkZmZlNmY1MTYyNjdhYzhlZTgwZDg1MWUzOTk1MTFlMDFmMjRmNzU1M2EyMjM1Ng
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-ASSY-L-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMnxpbWFnZS9qcGVnfGFHWTFMMmhrTUM4eE1EYzJOams0TkRnd05qUXpNQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlCVTFOWlgweGZVMTh6TURCNE16QXdMbXB3Wnd8NjI1N2ExNWVkZjk0YzUxNTJkZmZlNmY1MTYyNjdhYzhlZTgwZDg1MWUzOTk1MTFlMDFmMjRmNzU1M2EyMjM1Ng
341483
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-205-BC-316-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-205-BC-316-S ANGLE BRACKET ; NON-RETURNABLE L SHAPE 3/16" SS BC
L Bracket Assembly; BC Style Standard Metal L Bracket Assembly; 0.188 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Stainless Steel
Part #
VG-205-BC-316-S
BDI #
341483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-205-BC-316-S/p/341483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.454
EAN
0787405170971
Product Group - BDI
M00134
Product Name
L Bracket Assembly
Part Description
BC Style Standard Metal L Bracket Assembly
Size
0.188 IN Thickness | 0.375 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
Includes VG-205-HDW-03 Hardware Assembly
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8302.50.00.00
Noun
Assembly
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-205-BC-316-S
Weight / LBS
1
Long Description
L Bracket Assembly; BC Style Standard Metal L Bracket Assembly; 0.188 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Stainless Steel
