https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-215-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwM3xpbWFnZS9qcGVnfGFERXhMMmhsWlM4eE1EYzNNamd3TlRVMU1ERXhNQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXhOVjh6TURCNE16QXdMbXB3Wnd8Yzc5ZjMzYjU3M2EyY2U0ZWY3ZjVjMTc3YmRiYWE3MDY0MjgwNDlmZTJiY2UyZmE5YTExMjRmNTE2YTZjOWE4NQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-215-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwM3xpbWFnZS9qcGVnfGFERXhMMmhsWlM4eE1EYzNNamd3TlRVMU1ERXhNQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXhOVjh6TURCNE16QXdMbXB3Wnd8Yzc5ZjMzYjU3M2EyY2U0ZWY3ZjVjMTc3YmRiYWE3MDY0MjgwNDlmZTJiY2UyZmE5YTExMjRmNTE2YTZjOWE4NQ
341598
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-221PP-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-221PP-58 GUIDE RAIL BRACKET ; NON-RETURNABLE PP 5/8" DIA
Bracket; Heavy Duty Guide Rail Bracket; 1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.625 IN Rod; Use: Used with Guide Rail; Polypropylene
Part #
VG-221PP-58
BDI #
341598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-221PP-58/p/341598
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.299
EAN
0787405175723
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Guide Rail Bracket
Size
1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.625 IN Rod
Used For
Used with Guide Rail
Material
Polypropylene
Other Features
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Mounting Bolt Centers up to 3 Inch
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-221PP-58
Manufacturer Internal Number
VG-221PP-58
Weight / LBS
0.66
Long Description
Bracket; Heavy Duty Guide Rail Bracket; 1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.625 IN Rod; Use: Used with Guide Rail; Polypropylene
