https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-22312-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFEaGhMMmd5WkM4eE1EYzJPRGN5TlRVME1EZzVOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXlNekV5WHpNd01IZ3pNREF1YW5CbnxhNThhNWIwZDFhZmQ3OTdmYmNmYzg5NGQwMTE3Yjk1YTMyNmQxMGRiMzVmNzhjYTkwMTNiNGVjYjI3ZGEzYzhl
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-22312-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFEaGhMMmd5WkM4eE1EYzJPRGN5TlRVME1EZzVOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXlNekV5WHpNd01IZ3pNREF1YW5CbnxhNThhNWIwZDFhZmQ3OTdmYmNmYzg5NGQwMTE3Yjk1YTMyNmQxMGRiMzVmNzhjYTkwMTNiNGVjYjI3ZGEzYzhl
341613
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-223-12-02
SYSTEM PLAST SYSTEM PLAST
Description
VG-223-12-02 GUIDE RAIL BRACKET ; NON-RETURNABLE SS
Bracket; Heavy Duty Extended Stainless Steel Bracket; 1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
Part #
VG-223-12-02
BDI #
341613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-223-12-02/p/341613
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.651
EAN
0787405487413
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Extended Stainless Steel Bracket
Size
1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.5 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Stainless Steel
Other Features
Polyamide Knob | Sanitary Design | Hi-Temp and Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-223-12-02
Weight / LBS
0.93
Long Description
Bracket; Heavy Duty Extended Stainless Steel Bracket; 1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
