https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-ADJ-211-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzN3xpbWFnZS9qcGVnfGFHVTVMMmd3TkM4eE1EVTROekUxTmpVM09ETXpOQzlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMEZFU2w4eU1URmZNekF3ZURNd01DNXFjR2N8MmNjNTIyNzNmYmQxMTRkMmNiYzVhN2Q5YTViZDgxMjkwNzJmNDc2YjQwZDYzYmE1ZTAwMTUzZmQyZDEzYzRmNg
https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-ADJ-211-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzN3xpbWFnZS9qcGVnfGFHVTVMMmd3TkM4eE1EVTROekUxTmpVM09ETXpOQzlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMEZFU2w4eU1URmZNekF3ZURNd01DNXFjR2N8MmNjNTIyNzNmYmQxMTRkMmNiYzVhN2Q5YTViZDgxMjkwNzJmNDc2YjQwZDYzYmE1ZTAwMTUzZmQyZDEzYzRmNg
342010
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-232-24-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-232-24-38 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" X 24" L 3/8-16
Adjusting Rod; 5/8 Adjusting Rod; 0.625 IN Dia X 24 IN L | 3/8-16 Tapped Thread; Use: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp; Stainless Steel
Part #
VG-232-24-38
BDI #
342010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-232-24-38/p/342010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.907
EAN
0787405176645
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
5/8 Adjusting Rod
Size
0.625 IN Dia X 24 IN L | 3/8-16 Tapped Thread
Used For
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-232-24-38
Weight / LBS
2.06
Long Description
Adjusting Rod; 5/8 Adjusting Rod; 0.625 IN Dia X 24 IN L | 3/8-16 Tapped Thread; Use: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp; Stainless Steel

