343424
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-551-B58
SYSTEM PLAST SYSTEM PLAST
Description
VG-551-B58 LEVELER THREADED TUBE END ; PA RND 5/8-11 10EA/BOX
Leveler Threaded Tube End; Round Threaded Tube End; 1.97 IN OD X 1.95 IN L | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
VG-551-B58
BDI #
343424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-551-B58/p/343424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.071
EAN
0787405254718
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Round Threaded Tube End
Size
1.97 IN OD X 1.95 IN L | 5/8-11 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1.5 Inch SCH 10 Pipe | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-551-B58
Manufacturer Internal Number
VG-551-B58
Weight / LBS
0.2
Long Description
Leveler Threaded Tube End; Round Threaded Tube End; 1.97 IN OD X 1.95 IN L | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide


