https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-RTRD-62012SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NnxpbWFnZS9qcGVnfGFERTVMMmcwWmk4eE1EYzJPRFl3T0RjNE9EVXhNQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFKVVVrUmZOakl3TVRKVFVWOHpNREI0TXpBd0xtcHdad3xjNTNkYjQ4MWE5MzQwMjQyMjYzNWYxYjM2OWEyNzQyMTEyMDgzYTgwNmE1YmI5MzQ2M2JkZDNiYjNhN2JhY2E0
https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-RTRD-62012SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NnxpbWFnZS9qcGVnfGFERTVMMmcwWmk4eE1EYzJPRFl3T0RjNE9EVXhNQzlKVGtSV1IwVkJRMU5TV1ZoZlExSlRRa3hMWDFKVVVrUmZOakl3TVRKVFVWOHpNREI0TXpBd0xtcHdad3xjNTNkYjQ4MWE5MzQwMjQyMjYzNWYxYjM2OWEyNzQyMTEyMDgzYTgwNmE1YmI5MzQ2M2JkZDNiYjNhN2JhY2E0
342088
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-620-12SQ-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-620-12SQ-58 ROD TO ROD CROSS BLOCK ; NON-RETURNABLE 1/2" SQ X 5/8" 10EA/BOX
Cross Block; 90 Deg Rod To Square Rod Cross Block; 2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.625 IN Rod; Use: Connect Round and Square Rod at 90 Deg; Acetal
Part #
VG-620-12SQ-58
BDI #
342088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-620-12SQ-58/p/342088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0787405260771
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Rod To Square Rod Cross Block
Size
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.625 IN Rod
Used For
Connect Round and Square Rod at 90 Deg
Material
Acetal
Other Features
Stainless Steel Bolt | Nickel Plated Brass Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-620-12SQ-58
Weight / LBS
0.2
Long Description
Cross Block; 90 Deg Rod To Square Rod Cross Block; 2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.625 IN Rod; Use: Connect Round and Square Rod at 90 Deg; Acetal
