Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-770-D-L300 https://www.bdiexpress.com/medias/INDVGEACSRYX-HLDR-PAN-770D-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMHxpbWFnZS9qcGVnfGFEWmtMMmd5TWk4eE1EYzJPVE0xTVRRME1qUTJNaTlKVGtSV1IwVkJRMU5TV1ZoZlNFeEVVbDlRUVU1Zk56Y3dSRjh6TURCNE16QXdMbXB3Wnd8Y2EzNmYzOWJlZDc5MDkxODg2OGUyNTM4NmIzZmFjOWRjZWJhMGU3YTMzZjI4ODg1NTliM2ZmNDJjMmExYWNhMw
341708 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-770-D-L300

Description

VG-770-D-L300 DRIP PAN HOLDER ; NON-RETURNABLE 18MM 300MM 2EA/PAK

Drip Pan Holder; Drip Pan Holder; 0.16 IN OD X 1.4 IN W X 12 IN H; Use: Used with Guide Rail; Polyamide

Part #

VG-770-D-L300

BDI #
341708

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0787405500556
Product Group - BDI
M00134
Product Name
Drip Pan Holder
Part Description
Drip Pan Holder
Size
0.16 IN OD X 1.4 IN W X 12 IN H
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Fully Adjustable | Corrosion Resistant | With Stainless Steel Wire Holder
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Holder
Keyword String
Pan
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-770-D-L300
Weight / LBS
0.26
Long Description
Drip Pan Holder; Drip Pan Holder; 0.16 IN OD X 1.4 IN W X 12 IN H; Use: Used with Guide Rail; Polyamide