342871
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-SE-582-M10
SYSTEM PLAST SYSTEM PLAST
Description
VG-SE-582-M10 SHAFT THREADED END ; NON-RETURNABLE 3/4" M10
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; M10 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel
Part #
VG-SE-582-M10
BDI #
342871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-SE-582-M10/p/342871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.215
EAN
0787405516816
Product Group - BDI
M00134
Product Name
Shaft Threaded End
Part Description
Threaded End for 3/4 Dia Shaft
Size
M10 Thread
Used For
0.75 X 0.065 Inch Dia Shaft
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Threaded End
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SE-582-M10
Weight / LBS
0.05
Long Description
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; M10 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel


