Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTB60 X 5-15/16 https://www.bdiexpress.com/medias/INDPRPACSRYX-BUSH-TB-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFHTXdMMmhsTXk4eE1EYzNNVEEyTVRVek9EZzBOaTlKVGtSUVVsQkJRMU5TV1ZoZlFsVlRTRjlVUWw5WVZGOHpNREI0TXpBd0xtcHdad3w2NjIzMzRmZmFkYzhhZWZhZDVkZjhmOTE0ZTU0YTM3ZTc4YTNjNmMxMTZlODY3MzNmNzIwMGE0MTczZDNmMmNl
23149058 Conveyor Component Accessories 

PRECISION PULLEY PRECISION PULLEY

XTB60 X 5-15/16

Description

XTB60 X 5-15/16 CONV PULLEY BUSHING ; PXT60B 5 15/16IN W/BOLT

XT Bushing; XT60 Bushing; 5.938 IN Bore | 4.125 IN LTB; Use: Conveyor Pulley

Part #

X600515

BDI #
23149058

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

575.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 575.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
21.29
Product Group - BDI
M02194
Product Name
XT Bushing
Part Description
XT60 Bushing
Size
5.938 IN Bore | 4.125 IN LTB
Used For
Conveyor Pulley
Other Features
11.938 Inch Flange OD | 4 Bolts
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
Manufacturer Item Number
X600515
Weight / LBS
2.75
Long Description
XT Bushing; XT60 Bushing; 5.938 IN Bore | 4.125 IN LTB; Use: Conveyor Pulley