339381
Table Top and Modular Track
SYSTEM PLAST
SYSTEM PLAST
VT-982-B-24-0450
SYSTEM PLAST SYSTEM PLAST
Description
VT-982-B-24-0450 MACHND CORNER TRACK ; POR NON-RETURNABLE BEVEL CRY BK
Corner; 882; One Piece; Inside | Outside; 5" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black
Part #
VT-982-B-24-0450
BDI #
339381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Track/VT-982-B-24-0450/p/339381
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
2.313
EAN
0787405305267
Product Group - BDI
M00134
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
882
Track Style
One Piece
Material
Nolu-BR UHMW
Color
Black
Other Features
Bevel Design | Carry
Inch - Metric
Inch
Category - BDI
Flat Top Track
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.3
Long Description
Corner; 882; One Piece; Inside | Outside; 5" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black
Track Width
5 Inch | 127 Millimeter
Track Thickness
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


