https://www.bdiexpress.com/medias/INDXXXSPKTXX-820SGNS-A-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MnxpbWFnZS9qcGVnfGFERTFMMmhpTXk4eE1EYzNNVEUxTkRVNU9UazJOaTlKVGtSWVdGaFRVRXRVV0ZoZk9ESXdVMGRPVTE5QlgxQk1YMUpPUkY5R1FsOHpNREI0TXpBd0xtcHdad3xkODE2ZGUxOTYyOTk4NzFmM2U5M2FmMmQxZmRjNmYxOTIzYTk1NzU3NWFjMjdmNDRjYWUxZGRmNDZhMDMwMzY0
https://www.bdiexpress.com/medias/INDXXXSPKTXX-820SGNS-A-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MnxpbWFnZS9qcGVnfGFERTFMMmhpTXk4eE1EYzNNVEUxTkRVNU9UazJOaTlKVGtSWVdGaFRVRXRVV0ZoZk9ESXdVMGRPVTE5QlgxQk1YMUpPUkY5R1FsOHpNREI0TXpBd0xtcHdad3xkODE2ZGUxOTYyOTk4NzFmM2U5M2FmMmQxZmRjNmYxOTIzYTk1NzU3NWFjMjdmNDRjYWUxZGRmNDZhMDMwMzY0
18146011
Table Top and Modular Sprockets
REXNORD
REXNORD
NS820-23T 1-1/2IN KWSS GR
REXNORD REXNORD
Description
NS815/820 23T 1 1/2IN ; POR SPLIT GROOVED 614-77-11
1-1/2" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS820-23T 1-1/2IN KWSS GR
BDI #
18146011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS820-23T-1-1-2IN-KWSS-GR/p/18146011
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.318
EAN
0793699415667
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
23
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS820-23T
Weight / LBS
1.19
Long Description
1-1/2" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

