Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF2040R-1B1300T-TK DARWING 05JD-2 https://www.bdiexpress.com/medias/INDUSTSPKTXX-RF20-B-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTN8aW1hZ2UvanBlZ3xhRFUxTDJnNVlpOHhNRFF6TWpFNE5UUXpOREUwTWk5SlRrUlZVMVJUVUV0VVdGaGZVa1l5TUY5Q1gxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZDY0ZjIxZDAyNThmOGRkYjU4MDAzNjFiMGM1ZDRmNTA2OWUwN2VmMzZlNGJiN2Q5NTI3ZDJhNDk5MWE2MzA1NQ
26353284 Table Top and Modular Sprockets 

TSUBAKI TSUBAKI

RF2040R-1B1300T-TK DARWING 05JD-2

Description

TSUBAKI RF2040R-1B1300T-TK DARWING 05JD-2

Conveying Chain Sprocket; RF2040; 1" Pitch; 13 Teeth; 4.646" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel

Part #

RF2040R-1B1300T-TK DARWING 05JD-2

BDI #
26353284

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Conveying Chain Sprocket
Product Specification
RF2040; 1" Pitch; 13 Teeth; 4.646" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Long Description
Conveying Chain Sprocket; RF2040; 1" Pitch; 13 Teeth; 4.646" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel