Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR21-22 https://www.bdiexpress.com/medias/INDM-GACSRYX-GDRNG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUwN3xpbWFnZS9qcGVnfGFEWmhMMmczWXk4eE1EYzJPVEk1Tnpnek5EQXhOQzlKVGtSTkxVZEJRMU5TV1ZoZlIwUlNUa2RmTXpBd2VETXdNQzVxY0djfDMzYmEwZmY1YjU2ODlkOWVlMmZlNTA5MmUxMTBiNjc1ZDE1MDQ1OTIwOWM4MjhiOGVlZDM1ZTY0MmYzMjI0NWQ
608853 Table Top and Modular Chain Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

GR21-22

Description

GR21-22 GUIDE RING KIT ; 5.09" OD X 0.125" THK CARBON STEEL

Carbon Steel Guide Ring; Used For 815; 5.09" OD X 0.125" THK; Carbon Steel

Part #

GR21-22

BDI #
608853

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.2
EAN
0697950174693
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
815
Size
5.09 IN OD X 0.125 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
Manufacturer Internal Number
GR21-22
Weight / LBS
0.44
Long Description
Carbon Steel Guide Ring; Used For 815; 5.09" OD X 0.125" THK; Carbon Steel