Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1268239 https://www.bdiexpress.com/medias/INDREXXXXXXX-10145584-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MDl8aW1hZ2UvanBlZ3xhR1JpTDJnNFpTOHhNRE0zTmpRek1URTBNRGc1TkM5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TkRVMU9EUmZNekF3ZURNd01DNXFjR2N8YjQ0MDgxYTE0OTYyMTY1NzAyM2M1ZWQwOGZlMzc3MDg4ODFmZDcyZTYxZjM1MzU4MDYwOWU0MGY3ZGUzYTNhMg
22464180 Table Top Chains 

REXNORD REXNORD

1268239

Description

1268239 CHAIN GRIP ; NON-RETURNABLE PS1873TAB

Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Silver Platinum Material Type; 2.23" Tab Width; Straight

Part #

1268239

BDI #
22464180

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.184
EAN
0793699708936
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Silver Platinum
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10145584
Weight / LBS
0.32
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Silver Platinum Material Type; 2.23" Tab Width; Straight
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh