Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWR963 S-4.5IN 81412482 https://www.bdiexpress.com/medias/INDREXXXTXXX-963-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTB8aW1hZ2UvanBlZ3xhRFZrTDJoak1pOHhNRE0wTXpFMU5ETTRORGt5Tmk5SlRrUlNSVmhZV0ZSWVdGaGZPVFl6WHpNd01IZ3pNREF1YW5Cbnw1ODA1NjkwODBjODQ1YzdkMjZhODUyMDc1MWVkY2I1ZGYyNTBiYjY3ZjZjZjNkYjRjZTQ0OTNlMTE3N2QyM2Iz
24332831 Table Top Chains 

REXNORD REXNORD

BWR963 S-4.5IN 81412482

Description

BWR963 S-4.5IN 81412482 TABLE TOP CHAIN ; POR MTO NON-RETRNABLE ORDER IN 10' INCR

Plate Top Chain; 963; 2 Piece Steel with Plastic Top; 3/4" Chain Pitch; 4-1/2" Chain Width; Straight Running Material Type; 1.34" Base Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight Plate Shape; 0.2" Pin Diameter

Part #

BWR963 S-4.5IN 81412482

BDI #
24332831

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101722
Weight / Kilogram
0.675
EAN
0793699195064
Product Group - BDI
M00136
Chain Size
963
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Black Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
25FT
Minimum Order Quantity
25FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BWR963 S-4.5IN
Manufacturer Internal Number
10144938
Weight / LBS
0.19
Long Description
Plate Top Chain; 963; 2 Piece Steel with Plastic Top; 3/4" Chain Pitch; 4-1/2" Chain Width; Straight Running Material Type; 1.34" Base Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
1.34 Inch | 34.036 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh