REXNORD
REXNORD
LF 843-K200
REXNORD REXNORD
Description
LF 843-K200 TABLETOP CHAIN ; 843 2 PIECE STEEL W/PLASTIC
Chain, Plate Top; 843; 2 Piece Steel with Plastic Top; 1/2" Pitch; 2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 0.81" Base Width; Straight Plate
Part #
LF 843-K200
BDI #
18621533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-843-K200/p/18621533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.273
EAN
0698210821371
Product Group - BDI
M00330
Chain Size
843
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 843; 2 Piece Steel with Plastic Top; 1/2" Pitch; 2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 0.81" Base Width; Straight Plate
Base Width
0.81 Inch | 20.574 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
2 Inch | 50.8 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh