Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

335677 Table Top Chains 

SYSTEM PLAST SYSTEM PLAST

LFG 2260 M K330 FT

Description

LFG 2260 M K330 FT CONVEYOR MODULAR BELT ; 10FT/BOX

Plate Top Chain; 2260 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Straight Running | Side Flexing; Low Friction Material Type; SPM Pin Material; Straight Plate

Part #

11329

BDI #
335677

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

428.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 428.27 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.562
EAN
0726166186890
Product Group - BDI
M00132
Chain Size
2260
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
SPM
Price Unit
FT
Order in Multiples of
10 FT
Minimum Order Quantity
10 FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11329
Weight / LBS
1.24
Long Description
Plate Top Chain; 2260 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Straight Running | Side Flexing; Low Friction Material Type; SPM Pin Material; Straight Plate
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Plate Height
0.84 Inch | 21.336 Millimeter
Plate Thickness
0.34 Inch | 8.636 Millimeter
Chain Width
3.3 Inch | 83.82 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh