00218ET3E145TC-S https://www.bdiexpress.com/medias/INDWEGMOTORX-ET3E-S-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MnxpbWFnZS9qcGVnfGFEWmhMMmhqWkM4eE1EYzJPVEE0TWpFeU1qSTNNQzlKVGtSWFJVZE5UMVJQVWxoZlJWUXpSVjlUWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxlMzdhMDIyMDU2NGVkOTk0YWIxYTI1ODQwZjUzYWU3NGRmOTBlNTI3MGZiYjRkYTdkMDQ5NDc2NmY2OGJjZjRi
21464351 AC Motors 

WEG WEG

00218ET3E145TC-S

Description

00218ET3E145TC-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH 208-230/460V 1.5KW

AC Motor; Multi Phase; 2HP; 143/5TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.976" Overall Length; 86.5% Efficiency Full Load

Part #

00218ET3E145TC-S

BDI #
21464351

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
21.634
EAN
7909522800750
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143/5TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
43.5
Long Description
AC Motor; Multi Phase; 2HP; 143/5TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.976" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.976 Inch | 355 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh