LEESON
LEESON
103405
LEESON LEESON
Description
103405.00 ; 1/3HP 25KW 1800RPM IEC 80 TENV
AC Motor; General Purpose; 1/3HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 19MM Shaft Diameter; 250.698MM Overall Length; 72% Efficiency Full Load
Part #
103405
BDI #
554222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Washdown-Duty-AC-Motors/Stainless-Steel-Washdown-AC-Motors/103405/p/554222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
13.59
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
80
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Round Frame
Base
No
Efficiency Full Load
72
Inch - Metric
Metric
Other Features
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Category - BDI
Stainless Steel Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103405.00
Manufacturer Internal Number
103405.00
Weight / LBS
30
Long Description
AC Motor; General Purpose; 1/3HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 19MM Shaft Diameter; 250.698MM Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
9.87 Inch | 250.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



