Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

103407.00 https://www.bdiexpress.com/medias/INDLESACMTRX-103406-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjR8aW1hZ2UvanBlZ3xhR0poTDJnNU1TODVNekV6TmpZek16VXlPRFl5TG1wd1p3fDViNzkxZjNjMzcwZWQ1ZTVjMTdiYjAxNzcxYmM4ZDhkNTg0ODBjZTEyYTY5YjExYzFjM2U1NzQyYTY3OTkyODM
554224 Stainless Steel Washdown AC Motors 

LEESON LEESON

103407.00

Description

103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC

AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 19MM Shaft Diameter; 311.404MM Overall Length; 78.5% Efficiency Full Load

Part #

103407.00

BDI #
554224

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.24
EAN
0691720989296
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
80
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Round Frame
Base
No
Efficiency Full Load
78.5
Inch - Metric
Metric
Other Features
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Category - BDI
Stainless Steel Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103407.00
Manufacturer Internal Number
103407.00
Weight / LBS
38
Long Description
AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 19MM Shaft Diameter; 311.404MM Overall Length; 78.5% Efficiency Full Load
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
12.26 Inch | 311.404 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh