LEESON
LEESON
192254.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1/2HP; 80 Frame Size; 3455 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Single Phase; 60 Hertz; B3 Face Mounted; 3/4" Shaft Diameter; 57.5% Efficiency Full Load
Part #
192254.00
BDI #
22850777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/192254-00/p/22850777
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720108567
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
80
Hertz
60
Sync RPM
3455
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 7.2/3.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
950
Long Description
AC Motor; 1/2HP; 80 Frame Size; 3455 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Single Phase; 60 Hertz; B3 Face Mounted; 3/4" Shaft Diameter; 57.5% Efficiency Full Load
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

