https://www.bdiexpress.com/medias/SRODTNMOTORX-FAN-3M505-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODd8aW1hZ2UvanBlZ3xhRE01TDJnNU9DODVPVGt5TURrME1qSXdNekU0TDFOU1QwUlVUazFQVkU5U1dGOUdRVTVmTTAwMU1EVmZNekF3ZURNd01DNXFjR2N8ZmQzOTI3ZTUwNTNlMjBjOWJjN2EzOTFkMjE2N2RjNTEwOWIxOTdhZDQ2YjYxNzU5OTJlYWNhMmEzNmJiMGFiZQ
https://www.bdiexpress.com/medias/SRODTNMOTORX-FAN-3M505-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODd8aW1hZ2UvanBlZ3xhRE01TDJnNU9DODVPVGt5TURrME1qSXdNekU0TDFOU1QwUlVUazFQVkU5U1dGOUdRVTVmTTAwMU1EVmZNekF3ZURNd01DNXFjR2N8ZmQzOTI3ZTUwNTNlMjBjOWJjN2EzOTFkMjE2N2RjNTEwOWIxOTdhZDQ2YjYxNzU5OTJlYWNhMmEzNmJiMGFiZQ
21470571
AC Motors
DAYTON MANUFACTURING
DAYTON MANUFACTURING
3M505
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3M505 FAN MOTOR ; 115V 7.2A 1PH 1/2HP 1075RPM
AC Motor; Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 8A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 10-3/8" Length; 5-5/8" Body Diameter; 2-1/2" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C
Part #
3M505
BDI #
21470571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/3M505/p/21470571
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
2.27
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Product Detail
AC Motor
Product Specification
Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 8A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 10-3/8" Length; 5-5/8" Body Diameter; 2-1/2" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C
Long Description
AC Motor; Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 8A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 10-3/8" Length; 5-5/8" Body Diameter; 2-1/2" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C

