https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121707-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NXxpbWFnZS9qcGVnfGFEYzRMMmd5TWk4eE1Ea3hOVEkyTVRBeU1qSXpPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhOekEzWHpNd01IZ3pNREF1YW5CbnxlNTdmYjY3MGZjNGRjYWQ2MWUxNzlhZDVhM2E3MjMwNjgyYzYxM2E0NDBhNTAxYWU3NGE2OWJjYjkyMGVhYTNh
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121707-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NXxpbWFnZS9qcGVnfGFEYzRMMmd5TWk4eE1Ea3hOVEkyTVRBeU1qSXpPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhOekEzWHpNd01IZ3pNREF1YW5CbnxlNTdmYjY3MGZjNGRjYWQ2MWUxNzlhZDVhM2E3MjMwNjgyYzYxM2E0NDBhNTAxYWU3NGE2OWJjYjkyMGVhYTNh
125962
Painted Washdown AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
CEWDM3554T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 86.5% Efficiency Full Load
Part #
CEWDM3554T
BDI #
125962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Washdown-Duty-AC-Motors/Painted-Washdown-AC-Motors/CEWDM3554T/p/125962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
21.769
EAN
0781568472972
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
Painted Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
48
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

