LEESON
LEESON
E113266.00
LEESON LEESON
Description
E113266.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1740RPM 56H 115/230V 1PH 60HZ
AC Motor; General Purpose; 1 1/2HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.87" Overall Length; 83.8% Efficiency Full Load
Part #
E113266.00
BDI #
22502536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Premium-Efficient-AC-Motors/E113266-00/p/22502536
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.5
EAN
0691720990902
Product Group - BDI
M04104
Horse Power
1 1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
83.8
Inch - Metric
Inch
Other Features
Current Rating 13/6.5 Ampere | 4 Poles
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E113266.00
Manufacturer Internal Number
E113266.00
Weight / LBS
43
Long Description
AC Motor; General Purpose; 1 1/2HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.87" Overall Length; 83.8% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.87 Inch | 326.898 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



