Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EM3558T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000120484-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3NXxpbWFnZS9qcGVnfGFEUm1MMmhqTmk4eE1Ea3hOVEE0TkRjek1ETTVPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXdORGcwWHpNd01IZ3pNREF1YW5Cbnw4Y2FlNTA4NDczNDU1MjdiMGMwNGU0ZmFhYzZlYmJhM2NkMjdlNWRjZTkxZjhlZWYxNTE0YWE3ZDExYjYwYTk3
127335 Premium Efficient AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EM3558T

Description

EM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145T 3528M TEFC F1

AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.19" Overall Length; 86.5% Efficiency Full Load

Part #

EM3558T

BDI #
127335

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1394.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,394.36 / each BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.408
EAN
0781568138908
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3558T
Weight / LBS
49
Long Description
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.19" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.19 Inch | 360.426 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh