Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17092085 Fan and Blower AC Motors 

LEESON LEESON

K284 ; 5K42HN4128

Description

K284 ; 5K42HN4128 FAN/BLOWER MOTOR ; 1/2HP 1725RPM TENV 56 3/60/208-230/460V

AC Motor; Multi Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.05" Overall Length; 78% Efficiency Full Load

Part #

K284 ; 5K42HN4128

BDI #
17092085

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
9.98
EAN
0722856040626
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Current Rating 2.3-2.2 Ampere | 4 Poles
Category - BDI
Fan and Blower AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K42HN4128
Manufacturer Internal Number
5K42HN4128
Weight / LBS
22
Long Description
AC Motor; Multi Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.05" Overall Length; 78% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.05 Inch | 255.27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh