558422
Automotive Duty AC Motors
LEESON
LEESON
LM20029
LEESON LEESON
Description
LM20029 AUTOMOTIVE DUTY AC MOTOR ; 20HP 460V 60HZ 24.1AMP 1775RPM 3PH
AC Motor; Automotive; 20HP; 286U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 28.06" Overall Length; 93% Efficiency Full Load
Part #
LM20029
BDI #
558422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Definite-Purpose-AC-Motors/Automotive-Duty-AC-Motors/LM20029/p/558422
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
238.35
EAN
0691720065174
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
286U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Current Rating 24.1 Ampere | 4 Poles
Category - BDI
Automotive Duty AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM20029
Manufacturer Internal Number
LM20029
Weight / LBS
395
Long Description
AC Motor; Automotive; 20HP; 286U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 28.06" Overall Length; 93% Efficiency Full Load
Overall Length
28.06 Inch | 712.724 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


